Check Availability
  • LAB COMPANION 

    Round Hot Plate Stirrer; 0° to 350°; Ceramic Coated Aluminum; 5.5"

  • Item # 36XL42
  • Mfr. Model # TM-14RB
Round Hot Plate Stirrer; 0° to 350°; Ceramic Coated Aluminum; 5.5"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36XL42
Mfr. Model # TM-14RB
UNSPSC #41102406
Shipping Weight 7.41 lbs
Country of Origin South Korea *
Hot Plate Item Hot Plate Stirrer
Temp. Range (C) 0 Degrees to 350 Degrees
Temp. Range (F) 0 Degrees to 662 Degrees
Plate Dia. 5.5"
Plate Shape Round
Plate Material Ceramic Coated Aluminum
Load Capacity - English 55.12 lb.
Load Capacity - Metric 25L
Overall Height 3.9"
Overall Length 11.4"
Overall Width 6.3"
Number of Stirring Positions 1
Variable Speed Yes
Speed 50 to 2000 rpm
Auto Shutoff Yes
Includes Timer No
Voltage 120
Amps 5
Watts 600
Standards CSA, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms