Check Availability
  • LAB COMPANION 

    Round Hot Plate; 0° to 350°; Ceramic Coated Aluminum; 6.68"

  • Item # 36XL49
  • Mfr. Model # TS-17S
Round Hot Plate; 0° to 350°; Ceramic Coated Aluminum; 6.68"
Qty
  • Web Price
    $1,439.94 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36XL49
Mfr. Model # TS-17S
UNSPSC #41102406
Shipping Weight 9.26 lbs
Country of Origin South Korea *
Hot Plate Item Hot Plate
Temp. Range (C) 0 Degrees to 350 Degrees
Temp. Range (F) 0 Degrees to 662 Degrees
Plate Dia. 6.68"
Plate Shape Round
Plate Material Ceramic Coated Aluminum
Load Capacity - English 55.12 lb.
Load Capacity - Metric 25L
Overall Height 9.8"
Overall Length 12.9"
Overall Width 7.5"
Variable Speed Yes
Speed 30 to 2000 rpm
Auto Shutoff Yes
Includes Timer Yes
Voltage 120
Amps 6.7
Watts 804
Standards CSA, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms