Check Availability
  • LAB COMPANION 

    Round Hot Plate; 0° to 350°; Ceramic Coated Aluminum; 5.5"

  • Item # 36XL46
  • Mfr. Model # T-14R
Round Hot Plate; 0° to 350°; Ceramic Coated Aluminum; 5.5"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36XL46
Mfr. Model # T-14R
UNSPSC #41102406
Shipping Weight 6.36 lbs
Country of Origin South Korea *
Hot Plate Item Hot Plate
Temp. Range (C) 0 Degrees to 350 Degrees
Temp. Range (F) 0 Degrees to 662 Degrees
Plate Dia. 5.5"
Plate Shape Round
Plate Material Ceramic Coated Aluminum
Load Capacity - English 55.12 lb.
Load Capacity - Metric 25L
Overall Height 3.9"
Overall Length 11.6"
Overall Width 8.3"
Variable Speed Yes
Speed 0 to 600 rpm
Auto Shutoff Yes
Includes Timer Yes
Voltage 120
Amps 5
Watts 600
Standards CSA, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.