Check Availability
  • LAB COMPANION 

    Rectangle Hot Plate Stirrer; 0° to 120°; Aluminum

  • Item # 36XL64
  • Mfr. Model # MS-53MH
Rectangle Hot Plate Stirrer; 0° to 120°; Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36XL64
Mfr. Model # MS-53MH
UNSPSC #41102406
Shipping Weight 39.67 lbs
Country of Origin South Korea *
Hot Plate Item Hot Plate Stirrer
Temp. Range (C) 0 Degrees to 120 Degrees
Temp. Range (F) 0 Degrees to 248 Degrees
Plate Length 19.4"
Plate Width 15.15"
Plate Shape Rectangle
Plate Material Aluminum
Load Capacity - English 66.14 lb.
Load Capacity - Metric 30L
Overall Height 4.1"
Overall Length 24.2"
Overall Width 15.6"
Number of Stirring Positions 15
Variable Speed Yes
Speed 30 to 2000 rpm
Auto Shutoff Yes
Includes Timer Yes
Voltage 120
Amps 11.2
Watts 1344
Standards CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms