Check Availability
  • LAB COMPANION 

    Perforated Shelf, Stainless Steel, 23" L

  • Item # 52RY27
  • Mfr. Model # AAA12535
Perforated Shelf, Stainless Steel, 23" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52RY27
Mfr. Model # AAA12535
UNSPSC #41104512
Shipping Weight 6.5 lbs
Country of Origin South Korea *
Item Perforated Shelf
Length 23"
Width 16-1/2"
Material Stainless Steel
For Use With Mfr. No. ON-22G, OF-21E, ON-21E
Includes (4) Clips
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.