Check Availability
  • LAB COMPANION 

    Perforated Shelf,SS,17-1/2" L

  • Item # 52RY25
  • Mfr. Model # AAA12532
Perforated Shelf,SS,17-1/2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52RY25
Mfr. Model # AAA12532
UNSPSC #41104512
Shipping Weight 4.55 lbs
Country of Origin South Korea *
Item Perforated Shelf
Length 17-1/2"
Width 14"
Material Stainless Steel
For Use With Mfr. No. ON-12G, OF-12G, OF-12P, OF-11E, ON-11E
Includes (4) Clips
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.