Check Availability
  • LAB COMPANION 

    Perforated Shelf,SS,14-1/2" L

  • Item # 52RY24
  • Mfr. Model # AAA12531
Perforated Shelf,SS,14-1/2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52RY24
Mfr. Model # AAA12531
UNSPSC #41104512
Shipping Weight 3.9 lbs
Country of Origin South Korea *
Item Perforated Shelf
Length 14-1/2"
Width 12-1/2"
Material Stainless Steel
For Use With Mfr. No. ON-02G, OF-02G, OF-02P, OF-01E, ON-01E, OF-02G-4C, OF-02G-2C
Includes (4) Clips
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.