Check Availability
  • LAB COMPANION 

    Orbital, Load Capacity: 35 lb., 30 to 500 rpm, Ambient -15° to 80°C

  • Item # 45KN29
  • Mfr. Model # AAH23675U
Orbital, Load Capacity: 35 lb., 30 to 500 rpm, Ambient -15°  to 80°C
Qty
  • Web Price
    $13,196.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Microprocessor-controlled orbital incubating shaker has a large capacity of up to five 6L flasks. The floor-standing unit features an easy-to-read LCD display and imbalance sensor to help assure reliable operation, while the Rs-232 interface and USB port give you external controls and let you export data to another device for later review. Use with platforms, flask clamps, test tube racks, microplate holders, and rubber mats.
Show More Close
 

Technical Specifications

Item # 45KN29
Mfr. Model # AAH23675U
UNSPSC #41103811
Catalog Page 647
Shipping Weight 632.7 lbs
Country of Origin South Korea *
Movement Type - Lab Shakers Orbital
Load Capacity 35 lb.
Speed Range 30 to 500 rpm
Operating Temp. Range Ambient -15 Degrees to 80 Degrees C
Plug Style - Lab Equipment Standard
Amps 13.9
Hz 60
Voltage 120
Overall Depth 40.8"
Overall Height 33.6"
Overall Width 44.4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms