Check Availability
  • LAB COMPANION 

    Orbital, Load Capacity: 2 lb., 150 to 800 rpm

  • Item # 52RY23
  • Mfr. Model # CBS-350
Orbital, Load Capacity: 2 lb., 150 to 800 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52RY23
Mfr. Model # CBS-350
UNSPSC #41103811
Shipping Weight 23.79 lbs
Country of Origin South Korea *
Movement Type - Lab Shakers Orbital
Load Capacity 2 lb.
Speed Range 150 to 800 rpm
Plug Style - Lab Equipment Standard
Amps 3.4
Hz 50/60
Voltage 120
Overall Depth 12.8"
Overall Height 4.7"
Overall Width 3"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.