Check Availability
  • LAB COMPANION 

    Water Bath, 20L, 120 V

  • Item # 36XL26
  • Mfr. Model # BW-1020H
Water Bath, 20L, 120 V
Qty
  • Web Price
    $1,998.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36XL26
Mfr. Model # BW-1020H
UNSPSC #41103701
Shipping Weight 47.0 lbs
Country of Origin South Korea *
Item - Circulators & Water Baths Water Bath
Capacity - Circulators & Water Baths 20L
Chamber Height 7.9"
Chamber Width 11-13/16"
Temp. Range (C) Ambient 5 Degrees to 100 Degrees
Amps 8.3
Standards CE
Voltage 120
Display LED
Material Stainless Steel
Max. Temp. (C) 100 Degrees
Overall Depth 44.6"
Overall Height 12.5"
Overall Width 33.2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.