Check Availability
  • LAB COMPANION 

    Water Bath, 10L, 120 V

  • Item # 36XL25
  • Mfr. Model # BW-1010H
Water Bath, 10L, 120 V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36XL25
Mfr. Model # BW-1010H
UNSPSC #41103701
Shipping Weight 37.0 lbs
Country of Origin South Korea *
Item - Circulators & Water Baths Water Bath
Capacity - Circulators & Water Baths 10L
Chamber Height 7.9"
Chamber Width 11-13/16"
Temp. Range (C) Ambient 5 Degrees to 100 Degrees
Amps 8.3
Standards CE
Voltage 120
Display LED
Material Stainless Steel
Max. Temp. (C) 100 Degrees
Overall Depth 11.8"
Overall Height 12.5"
Overall Width 27.79"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.