Check Availability
  • LAB COMPANION 

    Water Bath;5L;120

  • Item # 36XL17
  • Mfr. Model # BW-05H
Water Bath;5L;120
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36XL17
Mfr. Model # BW-05H
UNSPSC #41103701
Shipping Weight 18.0 lbs
Country of Origin South Korea *
Item - Circulators & Water Baths Water Bath
Capacity - Circulators & Water Baths 5L
Chamber Height 5.9"
Chamber Width 9-13/32"
Temp. Range (C) Ambient 5 Degrees to 100 Degrees
Amps 5.8
Standards CE
Voltage 120
Display LED
Material Stainless Steel
Max. Temp. (C) 100 Degrees
Overall Depth 8.5"
Overall Height 10.46"
Overall Width 12.07"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.