Check Availability
  • LAB COMPANION 

    Water Bath;5L;230

  • Item # 48WA78
  • Mfr. Model # CW3-05P
Water Bath;5L;230
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48WA78
Mfr. Model # CW3-05P
UNSPSC #41103701
Shipping Weight 34.5 lbs
Country of Origin South Korea *
Item - Circulators & Water Baths Water Bath
Capacity - Circulators & Water Baths 5L
Chamber Height 6-19/64"
Chamber Width 5-29/32"
Temp. Range (C) Ambient + 5 Degrees to 150 Degrees
Amps 8.5
Standards CE
Voltage 230
Display LCD
Flow Rate 28Lpm
Material Stainless Steel
Max. Temp. (C) 150 Degrees
Overall Depth 6.3"
Overall Height 16.7"
Overall Width 8.9"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms