Check Availability
  • LAB COMPANION 

    Circulator, 30L, 230 V

  • Item # 48WC02
  • Mfr. Model # RW3-3025P
Circulator, 30L, 230 V
Qty
  • Web Price
    $6,020.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48WC02
Mfr. Model # RW3-3025P
UNSPSC #41103701
Shipping Weight 184.625 lbs
Country of Origin South Korea *
Item - Circulators & Water Baths Circulator
Capacity - Circulators & Water Baths 30L
Chamber Height 9"
Chamber Width 11-51/64"
Temp. Range (C) -25 Degrees to 150 Degrees
Amps 13.5
Standards CE
Voltage 230
Display LCD
Flow Rate 28Lpm
Material Stainless Steel
Max. Temp. (C) 150 Degrees
Overall Depth 9"
Overall Height 35.2"
Overall Width 17.6"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms