Check Availability
  • LAB COMPANION 

    Circulator, 10L, 230 V

  • Item # 48WA93
  • Mfr. Model # RW3-1035
Circulator, 10L, 230 V
Qty
  • Web Price
    $5,077.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48WA93
Mfr. Model # RW3-1035
UNSPSC #41103701
Shipping Weight 121.25 lbs
Country of Origin South Korea *
Item - Circulators & Water Baths Circulator
Capacity - Circulators & Water Baths 10L
Chamber Height 7-7/64"
Chamber Width 8-19/64"
Temp. Range (C) -25 Degrees to 150 Degrees
Amps 12.5
Standards CE
Voltage 230
Display VFD
Flow Rate 28Lpm
Material Stainless Steel
Max. Temp. (C) 150 Degrees
Overall Depth 7.1"
Overall Height 30.7"
Overall Width 14.4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms