Check Availability
  • LA CROSSE TECHNOLOGY 

    Wireless Temperature/Humidity Sensor

  • Item # 52DC81
  • Mfr. Model # TX62UTH-IT
Wireless Temperature/Humidity Sensor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52DC81
Mfr. Model # TX62UTH-IT
UNSPSC #41112301
Shipping Weight 0.15 lbs
Country of Origin China *
Item Wireless Temperature/Humidity Sensor
Features Weather Resistant
Temp. Range (F) -40 Degrees to 140 Degrees
Display Digital LCD
Display Digit Size 0.5"
Temp. Range (C) -40 to 60 Degrees
Temp. Resolution 0.2 Degrees
Humidity Accuracy +/-1%
Humidity Resolution 1%
Power Source Battery
Receiver to Transmitter Distance 200 ft.
Remote Probe No
Calibration Certificate No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.