Check Availability
  • L.B. WHITE 

    34-1/2" x 12-1/2" x 19-1/2" Forced Air Portable Gas Heater with 9000 sq. ft. Heating Area

  • Item # 16W282
  • Mfr. Model # CP400GUPN21163T
34-1/2" x 12-1/2" x 19-1/2" Forced Air Portable Gas Heater with 9000 sq. ft. Heating Area
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

L.B. White® portable gas-fired force-air heater delivers reliable, directional heat. Corrosion-resistant heater features 3-trial ignition system and heavy-gauge combustion chamber and burner plate.
Show More Close
 

Technical Specifications

Item # 16W282
Mfr. Model # CP400GUPN21163T
UNSPSC #40101819
Catalog Page 3083
Shipping Weight 51.7 lbs
Country of Origin USA *
Item Forced Air Portable Gas Heater
Gas Type LP
BtuH Output 250,000 to 400,000
Min. Cylinder Size (2) 100 lb.
Heating Area 9000 sq. ft.
Fuel Rate 18.5 lb./hr.
Amps AC 1.5
Heater Voltage 120VAC
Built-In Thermostat Yes
Height 19-1/2"
Width 12-1/2"
Length 34-1/2"
Air Flow 1582 cfm
Hz 60
Features Variable Output, Heavy Gauge Combustion Chamber,Tri-Shield Finish, Thermostatic Temperature Control, Electronic Spark Ignition, Self Diagnostic Service Saver
Safety Features Gas Control Valve, Backflash Switch, Air Proving Switch, P.O.L. Valve
Manufacturers Warranty Length 1 yr.
Standards CSA
* This product's country of origin is subject to change

Compliance and Restrictions