Check Availability
  • L.B. WHITE 

    24" x 10" x 16" Forced Air Portable Gas Heater with 4000 sq. ft. Heating Area

  • Item # 16W277
  • Mfr. Model # CP170CSPN21163T
24" x 10" x 16" Forced Air Portable Gas Heater with 4000 sq. ft. Heating Area
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

L.B. White® portable gas-fired force-air heater delivers reliable, directional heat. Corrosion-resistant heater features 3-trial ignition system and heavy-gauge combustion chamber and burner plate. Also feature thermostatic temperature control and adjustable front leg. Includes gas hose and gas regulator.
Show More Close
 

Technical Specifications

Item # 16W277
Mfr. Model # CP170CSPN21163T
UNSPSC #40101819
Catalog Page 3083
Shipping Weight 27.49 lbs
Country of Origin USA *
Item Forced Air Portable Gas Heater
Gas Type LP
BtuH Output 125,000 to 170,000
Min. Cylinder Size 100 lb.
Heating Area 4000 sq. ft.
Fuel Rate 7.2 lb./hr.
Amps AC 2.1
Heater Voltage 120VAC
Built-In Thermostat Yes
Height 16"
Width 10"
Length 24"
Air Flow 625 cfm
Hz 60
Features Variable Output, Adjustable Front Leg, Heavy Gauge Combustion Chamber,Tri-Shield Finish, Thermostatic Temperature Control, Electronic Spark Ignition
Safety Features Gas Control Valve, High Limit Switch, P.O.L. Valve
Manufacturers Warranty Length 1 yr.
Standards CSA
Includes Gas Hose, Gas Regulator
* This product's country of origin is subject to change

Welcome Sign In