Check Availability
  • Lockset Cylinders
  • KWIKSET 

    Lockset Cylinder, Re-Keying Cradle

  • Item # 443Y04
  • Mfr. Model # 83260-001
Lockset Cylinder, Re-Keying Cradle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Y04
Mfr. Model # 83260-001
UNSPSC #46171503
Shipping Weight 0.38 lbs
Country of Origin China *
Item Lockset Cylinder
Lockset Cylinder Type Cylinder Reset Cradle
Location Type Residential
Finish Painted Black
Grade 2
Material Plastic
Keying Re-Keying Cradle
Number of Keys 0
Keyway Type Kwikset(R)
Standards ANSI
For Use With Keyed Door
Number of Pins 0
Includes Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In