Check Availability
Threaded Handle, 1-3/4 x 72 in, Aluminum
Qty
  • Web Price
    $28.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y473
Mfr. Model # CC236
UNSPSC #27112201
Shipping Weight 2.64 lbs
Country of Origin USA *
Item Threaded Handle
Width (In.) 1-3/4
Length (In.) 72
Construction Aluminum
Characteristics Molded Thread Plugs in Each End Join Handles Together
For Use With Fits Bull Float/Fresno Threaded Brackets And Can Be Combined with Other 1-1/4" or 1-3/4" Float Handles
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In