Check Availability
Swaged Handle, Button, 1-3/4 x 72 in, Alum
Qty
  • Web Price
    $24.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y472
Mfr. Model # CC289S
UNSPSC #27112201
Catalog Page 892
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Swaged Handle
Type Button
Width (In.) 1-3/4
Length (In.) 72
Construction Aluminum
Characteristics Swaged Ends Nest and Snap Together w/Spring Lock Buttons
For Use With Bull Floats, Fresnos, and All Long Handle Type Construction Tools
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In