Check Availability
Push Button Handle Adapter, 1-3/8 x 8 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y470
Mfr. Model # CC332
UNSPSC #27112201
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Push Button Handle Adapter
Type Prong Only
Width (In.) 1-3/8
Length (In.) 8
Construction Aluminum
Characteristics Long Clevis
For Use With Walking Edgers, Walking Groovers, Long-Handled Trowels, Fresnos and Other Tools w/Post Type or Angle Connectors
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In