Check Availability
Pool Trowel, Round, 4 x 14 in, Blue Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y449
Mfr. Model # CF277B
UNSPSC #27112201
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Pool Trowel
Pattern Round Edges
Length (In.) 14
Width (In.) 4
Material Blue Steel
Handle Camel Back Wood
Handle Length (In.) 5-1/2
Handle Dia. (In.) 1-3/4
Application For Pool Finishing
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In