Check Availability
Poly Grout Bag, 4 qt, 13 x23 in, Molded Tip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y568
Mfr. Model # WL010
UNSPSC #30111606
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Grout Bag
Number of Pieces 1
Capacity 4 qt. (275 cu. in.)
Size 13 x 23"
Color White/Blue
Construction Poly Lined
Characteristics Molded 3/8" Tip
Application Used For Holding And Dispensing Grout for Tile or Masonry Joints
For Use With Concrete and Tile Grout
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In