Check Availability
Mixing Bucket, 5 gal, Translucent, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y530
Mfr. Model # GG468
UNSPSC #22101901
Catalog Page 892
Shipping Weight 2.15 lbs
Country of Origin USA *
Item Mixing Bucket
Number of Pieces 1
Capacity 5 gal.
Width (In.) 11-7/8
Size 11-7/8 W x 15" L
Construction 90 mil, Translucent, Plastic
Characteristics Marked Liters, Quarts and Gallons Measurements on Side
Application For Measuring and Mixing Materials
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In