Check Availability
Mixing Barrel w/Lid, 15 gal, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y523
Mfr. Model # GG601
UNSPSC #22101901
Shipping Weight 6.75 lbs
Country of Origin USA *
Item Mixing Barrel
Number of Pieces 1
Capacity 15 gal.
Width (In.) 16-1/2
Size 16-1/2 W x 26" L
Construction Plastic
Characteristics (2) Side Handles
Application For Mixing Materials
Includes Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In