Check Availability
Mixer, 7/16 in Shaft, 5 x 26 in, Oval
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y526
Mfr. Model # DC717
UNSPSC #31211905
Shipping Weight 1.32 lbs
Country of Origin China *
Item Mixer
Shaft Dia. 7/16"
Length 26"
Head Dia. 5"
Head Type Oval
Max. RPM 700
Construction Welded Steel
Application For Mixing Drywall Mud or Paint
For Use With 7/16 In. or Larger Variable Speed Drill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In