Check Availability
Masons Line, 500 ft, Braided Nylon, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y572
Mfr. Model # BC341
UNSPSC #27112304
Shipping Weight 0.84 lbs
Country of Origin USA *
Item Masons Line
Type Braided
Number of Pieces 1
Length 500 ft.
Color Green
Construction Braided Nylon
Application 170 lb. Test, Alkali and Abrasion Resistant
* This product's country of origin is subject to change

Welcome Sign In