Check Availability
  • Level Accessories
  • KRAFT TOOL 

    Black/Yellow, High Impact Styrene Level Case, 48-3/4 Length (In.)

  • Item # 43Y562
  • Mfr. Model # SLPLC48
Black/Yellow, High Impact Styrene Level Case, 48-3/4 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y562
Mfr. Model # SLPLC48
UNSPSC #27111802
Shipping Weight 1.14 lbs
Country of Origin USA *
Item Level Case
Length (In.) 48-3/4
Width (In.) 2-3/4
Height (In.) 1-5/8
Construction High Impact Styrene
Color Black/Yellow
Characteristics Easy Open/Close End With Peg Hook For Hanging
For Use With Most 48" Levels
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In