Check Availability
Joint Raker, Skate Wheel, 8-1/2 in, Alum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y559
Mfr. Model # BL210
UNSPSC #27112201
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Joint Raker
Type Skate Wheel
Number of Pieces 1
Length (In.) 8-1/2
Width (In.) 3-1/4
Color Silver
Construction Cast Aluminum
Characteristics 1-3/4" Wheel Dia., Mounted 1-3/4" Apart, 8-1/2" Aluminum Handle Squared Off at End to Rod Joints, Hardened Nail Adjusted for Depth
Application Clean Old Mortar Out of Joints
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In