Check Availability
Flat Slicker Jointer, 5/8 x3/4 x10 in, Stl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y553
Mfr. Model # RO5211-5/8X3/4
UNSPSC #27112201
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Flat Slicker Jointer
Length (In.) 10
Width (In.) 5/8 and 3/4
Material Forged Steel
Handle Steel
Application For General Masonry and Brick Work
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In