Check Availability
Flat Slicker Jointer, 1/4 x3/8 x10 in, Stl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y551
Mfr. Model # RO5211-1/4X3/8
UNSPSC #27112201
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Flat Slicker Jointer
Length (In.) 10
Width (In.) 1/4 and 3/8
Material Forged Steel
Handle Steel
Application For General Masonry and Brick Work
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In