Check Availability
  • Hand and Finger Guards
  • KRAFT TOOL 

    Finger Tape, Off White, Size 1" x 165 ft.

  • Item # 43Y569
  • Mfr. Model # BL400
Finger Tape, Off White, Size 1" x 165 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y569
Mfr. Model # BL400
UNSPSC #46181530
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Finger Tape
Color Off White
Size 1" x 165 ft.
Length 165 ft.
Application Protect Fingers from Abrasions And Cuts
* This product's country of origin is subject to change

Welcome Sign In