Check Availability
Convex Jointer, 1/2 x 5/8 x 10-1/2 in, Stl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y548
Mfr. Model # RO5121-1/2X5/8
UNSPSC #27112201
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Convex Jointer
Length (In.) 10-1/2
Width (In.) 1/2 and 5/8
Material Forged Steel
Handle Steel
Application For General Masonry and Brick Work
* This product's country of origin is subject to change

Welcome Sign In