Check Availability
Concrete Trowel, Square, 4 x 14 in, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y446
Mfr. Model # CF217PF
UNSPSC #27112201
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Concrete Trowel
Pattern Square Edges
Length (In.) 14
Width (In.) 4
Material Carbon Steel
Handle ProForm(R) Soft Grip
Handle Length (In.) 4-3/4
Handle Dia. (In.) 1-21/32
Application For Concrete Finishing
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In