Check Availability
Concrete Slider KneeBoard, Polystyrene, Pr
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y534
Mfr. Model # CC153
UNSPSC #46181505
Catalog Page 892
Shipping Weight 8.2 lbs
Country of Origin USA *
Item Concrete Slider Knee Board
Size 10 W x 30" L
Width (In.) 10
Length (In.) 30
Construction Polystyrene Plastic
Characteristics Lightweight, Easy to Clean, Polyurethane Knee Pad w/(2) Web Straps
Application For Moving Across Wet Concrete for Finishing
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In