Check Availability
Concrete Slider Knee Board, Stainless, Pr
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y535
Mfr. Model # CC162
UNSPSC #46181505
Catalog Page 892
Shipping Weight 10.76 lbs
Country of Origin USA *
Item Concrete Slider Knee Board
Type Lightweight
Size 8-1/2 W x 28" L
Width (In.) 8
Length (In.) 28
Construction 18 ga. Welded Stainless Steel
Characteristics Durable, Polyurethane Knee Pad w/(2) Web Straps
Application For Moving Across Wet Concrete for Finishing
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In