Check Availability
Concrete Slider Knee Board, Stainless, Pr
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y533
Mfr. Model # CC152
UNSPSC #46181505
Shipping Weight 12.41 lbs
Country of Origin USA *
Item Concrete Slider Knee Board
Type Denver
Size 8-1/2 W x 28" L
Width (In.) 8-1/2
Length (In.) 28
Construction 16 ga. Welded Stainless Steel
Characteristics Nesting Design, Round Edges and Corners, Built in Toe Brackets
Application For Moving Across Wet Concrete for Finishing
Package Quantity 2
* This product's country of origin is subject to change

Welcome Sign In