Check Availability
Concrete Finishing Broom Head, 48 in, Wood
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y506
Mfr. Model # CC173
UNSPSC #27112201
Shipping Weight 4.58 lbs
Country of Origin USA *
Item Concrete Finishing Broom
Width (In.) 48
Construction Wood
Characteristics 3-1/8" Poly Trim Length
Application Concrete Finishing
For Use With Fresh Concrete
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In