Check Availability
  • Chalk Line Reels
  • KRAFT TOOL 

    Chalk Line Box, 150 ft, Poly Cord, Camo Grn

  • Item # 43Y607
  • Mfr. Model # GG302
Chalk Line Box, 150 ft, Poly Cord, Camo Grn
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y607
Mfr. Model # GG302
UNSPSC #27112304
Shipping Weight 7.05 lbs
Country of Origin USA *
Item Chalk Line Box
Type Large
Line Length (Ft.) 150.00
Line Material Polyester Cord
Fill Weight (Oz.) 24
Gear Ratio 1:1
Case Material Steel
Handle Type Stainless Steel
Door Type Steel
Hook Steel Ring
Features Moisture Resistant, Easy Refill Lid, Holds 1-1/2 lb. Chalk
Case Color Camouflage Green
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In