Check Availability
Caulking Trowel, 5/8 x 8-5/8 in, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y565
Mfr. Model # BL765PF
UNSPSC #27112201
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Caulking Trowel
Length (In.) 8-5/8
Width (In.) 5/8
Material Forged Steel
Handle ProForm(R) Soft Grip
Handle Length (In.) 4-5/8
Handle Dia. (In.) 1-3/32
Application For General Masonry and Brick Work
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In