Check Availability
Brick Trowel, Pointing, 2-3/4 x 6 in, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y546
Mfr. Model # RO50-6L
UNSPSC #27112201
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Brick Trowel
Pattern Pointing
Length (In.) 6
Width (In.) 2-3/4
Material Forged Steel
Handle Leather
Handle Length (In.) 4-1/2
Handle Dia. (In.) 1-1/2
Application General Purpose
* This product's country of origin is subject to change

Welcome Sign In