Check Availability
Brick Trowel, Wide London, 5-5/8 x 11 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y544
Mfr. Model # RO312-11
UNSPSC #27112201
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Brick Trowel
Pattern Wide London
Length (In.) 11
Width (In.) 5-5/8
Material Forged Steel
Handle Leather
Handle Length (In.) 6
Handle Dia. (In.) 1-21/64
Application For Stone Work
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In