Check Availability
Brick Trowel, Narrow London, 4-3/4 x 11 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y538
Mfr. Model # RO116-11SH
UNSPSC #27112201
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Brick Trowel
Pattern Narrow London
Length (In.) 11
Width (In.) 4-3/4
Material Forged Steel
Handle ProForm(R) Soft Grip
Handle Length (In.) 6
Handle Dia. (In.) 1-1/4
Application For General Masonry and Brick Work
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In