Check Availability
  • KNIPEX 

    Revolving Punch Plier, 5/64 to 13/64 In

  • Item # 10U132
  • Mfr. Model # 90 70 220
Revolving Punch Plier, 5/64 to 13/64 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10U132
Mfr. Model # 90 70 220
UNSPSC #27111516
Shipping Weight 0.56 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Revolving Punch Pliers
Item Revolving Punch Plier
Hole Size (In.) 5/64, 3/32, 1/8, 9/64, 5/32, 13/64
Overall Length (In.) 8-45/64
Throat Depth (In.) 1-3/4
Construction High Strength Steel, Powder Coated
Handle High Strength Steel
Application For Punching Holes In Leather, Plastic, Rubber, Canvas, Cardboard
* This product's country of origin is subject to change

Welcome Sign In