Check Availability
  • Safety Utility Knives
  • KLEVER INNOVATIONS 

    Fixed Blade 6-1/2" Safety Cutter, 1 EA

  • Item # 436L65
  • Mfr. Model # PLS-300XC-20
Fixed Blade 6-1/2" Safety Cutter, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436L65
Mfr. Model # PLS-300XC-20
UNSPSC #27111503
Catalog Page 811
Shipping Weight 0.075 lbs
Country of Origin USA *
Item Safety Cutter
Disposable Yes
Left/Right Hand Ambidextrous
Metal Detectable No
Blade Operation Fixed Blade
Blade Type Safety Recessed
Blade Change Push Button
Overall Length 6-1/2"
Blade Material Carbon Steel
Handle Color Silver
Handle Material Magnesium
Number of Blades Included 1
Tether Capable Tether Ready
Overall Width 1-3/8"
Overall Thickness 5/16"
Position 2
Handle Type Ergonomic
Features Replaceable Head, Protected Blade, Lightweight
Stores No Storage
Application Boxes, Banding, Stretch Film, Tape
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.