Check Availability
  • Safety Utility Knives
  • KLEVER INNOVATIONS 

    Fixed Blade 5-1/4" Safety Cutter, 10 PK

  • Item # 436L64
  • Mfr. Model # PLS-100-Y
Fixed Blade 5-1/4" Safety Cutter, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436L64
Mfr. Model # PLS-100-Y
UNSPSC #27111503
Catalog Page 811
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Safety Cutter
Disposable Yes
Left/Right Hand Ambidextrous
Metal Detectable No
Blade Operation Fixed Blade
Blade Type Safety Recessed
Blade Change Non-Changeable
Overall Length 5-1/4"
Blade Material Carbon Steel
Handle Color Yellow
Handle Material Plastic
Number of Blades Included 1
Tether Capable Tether Ready
Overall Width 1-1/4"
Overall Thickness 1/8"
Position 2
Handle Type Ergonomic
Features Protected Curved Blade, Contoured
Stores No Storage
Application Boxes, Banding, Stretch Film, Tape
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.