Check Availability
  • Bathroom Mirrors and Cabinets
  • KETCHAM 

    Surface Mounted, Framed, Cosmetic Box, Height (In.) 32, Width (In.) 36, Sliding Door Mirror

  • Item # 446M01
  • Mfr. Model # 3632CB
Surface Mounted, Framed, Cosmetic Box,  Height (In.) 32,  Width (In.) 36,  Sliding Door Mirror
Qty
  • Web Price
    $147.73 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446M01
Mfr. Model # 3632CB
UNSPSC #52171001
Shipping Weight 27.8 lbs
Country of Origin China *
Item Sliding Door Mirror
Type Surface Mounted, Framed, Cosmetic Box
Width (In.) 36
Height (In.) 32
Depth (In.) 8
Body Material Polished Stainless Steel
Frame Chrome
Includes Handles, Track System, Hardware
Mirror Surface Glass
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In