Check Availability
  • Bathroom Mirrors and Cabinets
  • KETCHAM 

    Cosmetic Box, Height (In.) 7, Width (In.) 18-1/2, Sliding Door Mirror

  • Item # 446L92
  • Mfr. Model # DS-36
Cosmetic Box,  Height (In.) 7,  Width (In.) 18-1/2,  Sliding Door Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446L92
Mfr. Model # DS-36
UNSPSC #52171001
Shipping Weight 3.0 lbs
Country of Origin China *
Item Sliding Door Mirror
Type Cosmetic Box
Width (In.) 18-1/2
Height (In.) 7
Depth (In.) 1/8
Body Material Mirrored Glass
Frame Polished Edge
Mirror Surface Glass
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In