Check Availability
  • Bathroom Mirrors and Cabinets
  • KETCHAM 

    Cosmetic Box, Surface Mount, Height (In.) 4-1/4, Width (In.) 30, Sliding Door Mirror

  • Item # 446L88
  • Mfr. Model # 3008M
Cosmetic Box, Surface Mount,  Height (In.) 4-1/4,  Width (In.) 30,  Sliding Door Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446L88
Mfr. Model # 3008M
UNSPSC #52171001
Shipping Weight 9.3 lbs
Country of Origin China *
Item Sliding Door Mirror
Type Cosmetic Box, Surface Mount
Width (In.) 30
Height (In.) 4-1/4
Depth (In.) 8
Body Material Polished Stainless Steel
Frame Chrome
Includes Handles, Track System
Mirror Surface Glass
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In